text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Tecwerk Open-end ring ratchet spanner width across flats 13 mm length 179 mm reversible


Article number 2X602193
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Wrench width socket/ring/ratchet (mm) 13
Ratcheting model Yes
Point count 72
Brand Tecwerk
Packed per 1

Specifications

Length (mm) 179
Wrench width open end (mm) 13
Surface protection Chromium-plated
Wrench width socket/ring/ratchet (mm) 13
Ratcheting model Yes
Point count 72
Brand Tecwerk

Article numbers

Article number 2X602193
EAN 4015448966692
UBB 500751352807
UNSPSC 27111713
Manufacturer article nr  2000821442
Do not close this page. This message will disappear, when the page is fully loaded.