text.skipToContent text.skipToNavigation

Tapping screw ab pan asme b18.6.3 ASME B18.6.3 Carbon steel SAE Zinc plated

Article number
Driving features Slotted/Phillips Combination
Head shape Pan head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread

Specifications

Driving features Slotted/Phillips Combination
Head shape Pan head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread

Standards

ASME B18.6.3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.