text.skipToContent text.skipToNavigation

Swivel castor wheel dm 100 mm, grey load capacity 100 kg PROMAT


Article number 4P058869
Width 32
Diameter 100
Payload 100
Wheel model Other
Material tread Rubber
Bearing Other
Packed per 1

Specifications

Width 32
Diameter 100
Payload 100
Wheel model Other
Material tread Rubber
Bearing Other

Article numbers

Article number 4P058869
EAN 4260390224820
UBB 500582158027
UNSPSC 31162701
Manufacturer article nr  3000276041
Do not close this page. This message will disappear, when the page is fully loaded.