text.skipToContent text.skipToNavigation

Submersible pump ATPN 1500 24000 l/h 7 m 880 W NOWAX


All parts in contact with medium are made of stainless steel. Disposal of waste water and sewage also with fibrous components and solids up to Ø 50 mm. Double mechanical seal with oil trap. Mechanical seal on pump side with silicon carbide running surfaces for long service life even with abrasive substances in the pumped medium. Fail-safe during continu

Article number 8J773314
Number of phases 1
Cable length (m) 10
Max. static height (mm) 7
Flange shape Other
Electrical connection Cable
Packed per 1

Specifications

Number of phases 1
Cable length (m) 10
Max. static height (mm) 7
Flange shape Other
Electrical connection Cable
Rated voltage (V) 230 - 230
Frequency 50 Hz
Degree of protection (IP) Other
Material impeller/pump wheel Other
Material motor housing Other
Material quality motor housing Other
Motor power input (P1) per motor (kW) 0.88
Volume flow rate (BEP) (m³/h) 24
Connection standard outlet side Other
Nominal operating mode Other
With protection against dry running No
Type of speed control Other
Motor speed control Other
With cutting system No
Material pump casing Stainless steel
Pump circuit Other
Material quality pump casing Other
Suitable for dry set-up No
Material quality impeller/pump wheel Other
Nominal diameter connection outlet side Other
Connection outlet side Other
Flange compression stage connection outlet side Other
Brand NOWAX

Description

All parts in contact with medium are made of stainless steel. Disposal of waste water and sewage also with fibrous components and solids up to Ø 50 mm. Double mechanical seal with oil trap. Mechanical seal on pump side with silicon carbide running surfaces for long service life even with abrasive substances in the pumped medium. Fail-safe during continuous operation (depending on the water level). Integrated thermal cut-out switch. Float switch

Article numbers

Article number 8J773314
EAN 4027923000111
UNSPSC 40151513
Manufacturer article nr  4000893826
Do not close this page. This message will disappear, when the page is fully loaded.