text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts metric ASTM A193/A194 Steel PTFE GREEN Gr.B7 - Gr.2H M20X115

Article number
Diameter
Length
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment PTFE GREEN
Info
  • Depending on availability studbolts may be supplied with nuts with WAF according to DIN 934 instead of ASME B18.2.4.6M.
  • L is the nominal length of the studbolt not including the chamfered ends.

Specifications

Diameter M20
Length 115 mm
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment PTFE GREEN
Info
  • Depending on availability studbolts may be supplied with nuts with WAF according to DIN 934 instead of ASME B18.2.4.6M.
  • L is the nominal length of the studbolt not including the chamfered ends.

Dimensions

d-D M20
L (mm) 115

Standards

ASTM A193/A194

Article numbers

Article number PIMD6200115

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.