text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M

Artículo No.
Brand Fabory
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread 8 Unified National
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Especificaciones

Brand Fabory
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread 8 Unified National
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Estándares

ASME B16.5/B18.2.2
ASTM A193/A194

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.