text.skipToContent text.skipToNavigation

Stub drill Cylindrical DIN 1897 HSSG Blanc 3,0MM


Article number 1U368168
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Packed per 10
Full Box only

Specifications

Total length (mm) 46
Diameter drill (mm) 3
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill Yes
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand FABORY (LABOR)

Article numbers

Article number 1U368168
EAN 8715494546386
UBB 500512516559
UNSPSC 23241639
Do not close this page. This message will disappear, when the page is fully loaded.