text.skipToContent text.skipToNavigation

Strapping band B19 mmxS0.9mm running length 600m thread structure


Thread structure - Polyester threads are connected by hot glue - core hole Ø 76 mm - ideal for securing heavy loads - the use of galvanized locking clips is recommended - PU=2 rolls

Article number 2N257332
Width (mm) 19
Packed per 1

Specifications

Width (mm) 19

Description

Thread structure - Polyester threads are connected by hot glue - core hole Ø 76 mm - ideal for securing heavy loads - the use of galvanized locking clips is recommended - PU=2 rolls

Article numbers

Article number 2N257332
EAN 4030198305027
UBB 500729859842
UNSPSC 25191700
Manufacturer article nr  30502
Do not close this page. This message will disappear, when the page is fully loaded.