text.skipToContent text.skipToNavigation

Stanley Replacement Blade for All Utility Knives 62mm 10-Piece


Article number S3765.921.010
Suitable for Other
Length (m) 62
Material Other
Snap-off knife blades No
Brand Stanley
Weight per piece (g) 51.73
Commodity code
Packed per 1

Specifications

Suitable for Other
Length (m) 62
Material Other
Snap-off knife blades No
Brand Stanley
Weight per piece (g) 51.73
Commodity code
Type Replacement Blade

Article numbers

Article number S3765.921.010
EAN 3253562119216
UBB 500511551383
UNSPSC 27111501
Manufacturer article nr  2-11-921
Do not close this page. This message will disappear, when the page is fully loaded.