text.skipToContent text.skipToNavigation

Stanley Toolbags FMST1-70749


Made of durable materials for internal protection against tool damage and wear Huge capacity – round top geometric construction, creates more additional capacity vs. traditional bags Vertical storage pockets for quick and easy tool access Ergonomic design with padded shoulder strap and rubber grip handle allows comfortable carrying of heavy loads

Article number 9P125109
Colour Black
Width 500
Design Bag
Height 310
Depth 260
Packed per 1

Specifications

Colour Black
Width 500
Design Bag
Height 310
Depth 260
Quality class Other
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap Yes
Signal-red No
With lock Yes
Removable tray No
With foam No
With divider No
With telescopic handle No

Description

Made of durable materials for internal protection against tool damage and wear Huge capacity – round top geometric construction, creates more additional capacity vs. traditional bags Vertical storage pockets for quick and easy tool access Ergonomic design with padded shoulder strap and rubber grip handle allows comfortable carrying of heavy loads

Article numbers

Article number 9P125109
EAN 3253561707490
UBB 500656484663
UNSPSC 27110000
Manufacturer article nr  FMST1-70749
Do not close this page. This message will disappear, when the page is fully loaded.