text.skipToContent text.skipToNavigation

Stanley Storage system accessory STST82604-1


Article number 7G675856
Colour Black
Width 195
Height 135
Depth 215
Type of accessories/components Other
Material Steel
Accessories Yes
Packed per 1

Specifications

Colour Black
Width 195
Height 135
Depth 215
Type of accessories/components Other
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Model Track Wall®

Article numbers

Article number 7G675856
EAN 3253561826047
UBB 500710505412
UNSPSC 27110000
Manufacturer article nr  STST82604-1
Do not close this page. This message will disappear, when the page is fully loaded.