text.skipToContent text.skipToNavigation

Stanley Replacement blade FatMax 4-11-700 50 pieces


Article number S4063.000.050
Suitable for Other
Length (mm) 63
Material Other
Snap-off knife blades No
Shape of blade Trapezoidal blade
Brand Stanley
Packed per 1

Specifications

Suitable for Other
Length (mm) 63
Material Other
Snap-off knife blades No
Shape of blade Trapezoidal blade
Brand Stanley

Article numbers

Article number S4063.000.050
EAN 3253564117005
UBB 500512053546
UNSPSC 27111501
Manufacturer article nr  4-11-700
Do not close this page. This message will disappear, when the page is fully loaded.