text.skipToContent text.skipToNavigation

Stanley Replacement blade 1992 8-11-921 100 pieces


Article number S3765.921.110
Suitable for Other
Length (mm) 62
Material Other
Snap-off knife blades No
Shape of blade Trapezoidal blade
Brand Stanley
Packed per 6
Full Box only

Specifications

Suitable for Other
Length (mm) 62
Material Other
Snap-off knife blades No
Shape of blade Trapezoidal blade
Brand Stanley

Article numbers

Article number S3765.921.110
EAN 3253568119210
UBB 500511551532
UNSPSC 27111501
Manufacturer article nr  8-11-921
Do not close this page. This message will disappear, when the page is fully loaded.