text.skipToContent text.skipToNavigation

Stanley Ratchet wrench 1/4" 72T


Article number 3R741901
Insulated No
Height 24
Weight 133
Antimagnetic No
Length 198
Isolation protection 1000 V No
Material Other
Packed per 1

Specifications

Insulated No
Height 24
Weight 133
Antimagnetic No
Length 198
Isolation protection 1000 V No
Material Other
Connection size 1/4 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Swing back angle (°) 5
Reversible No
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand STANLEY

Article numbers

Article number 3R741901
EAN 3253560826635
UBB 500710500041
UNSPSC 27110000
Manufacturer article nr  STMT82663-0
Do not close this page. This message will disappear, when the page is fully loaded.