text.skipToContent text.skipToNavigation

Stanley Measuring Tape 2-33-681 3m

Article number S4228.233.681
Tape width (mm) 16
Length (mm) 3
With brake Yes
Brand Stanley

Specifications

Tape width (mm) 16
Length (mm) 3
With brake Yes
Brand Stanley

Article numbers

Article number S4228.233.681
EAN 3253562336811
UBB 420190871806
UNSPSC 41114201
Manufacturer article nr  2-33-681
Do not close this page. This message will disappear, when the page is fully loaded.