text.skipToContent text.skipToNavigation

Stanley Long Saw 1-15-533 533 760mm HP

Article number S4126.533.750
Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 750
Suitable for wood Yes
Brand Stanley

Specifications

Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 750
Suitable for wood Yes
Brand Stanley

Article numbers

Article number S4126.533.750
EAN 3253561155338
UBB 240140823909
UNSPSC 27112802
Manufacturer article nr  1-15-533
Do not close this page. This message will disappear, when the page is fully loaded.