text.skipToContent text.skipToNavigation

Stanley Long Saw 1-15-529 529 530mm HP

Article number S4126.529.530
Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 530
Suitable for wood Yes
Brand Stanley

Specifications

Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 530
Suitable for wood Yes
Brand Stanley

Article numbers

Article number S4126.529.530
EAN 3253561155291
UBB 240140823743
UNSPSC 27112802
Manufacturer article nr  1-15-529
Do not close this page. This message will disappear, when the page is fully loaded.