text.skipToContent text.skipToNavigation

STANLEY Level 0-47-720

Article number 4Z413928
Width 28
Electronic No
Adjustable Yes
Length 180
Number of air bubbles 3
Material Plastic
Magnetic Yes

Specifications

Width 28
Electronic No
Adjustable Yes
Length 180
Number of air bubbles 3
Material Plastic
Magnetic Yes
With laser No
Milled measuring surface No

Article numbers

Article number 4Z413928
EAN 3253560477202
UBB 500656519658
UNSPSC 27110000
Manufacturer article nr  0-47-720
Do not close this page. This message will disappear, when the page is fully loaded.