text.skipToContent text.skipToNavigation

Stanley Handsaw 2-15-281 16 x 7T JETCUT SP

Article number S4115.281.400
Design Blade saw
Type Rip saw
Saw-blade length (mm) 380
Number of teeth per inch 7
Suitable for wood Yes
Brand STANLEY

Specifications

Design Blade saw
Type Rip saw
Saw-blade length (mm) 380
Number of teeth per inch 7
Suitable for wood Yes
Brand STANLEY

Article numbers

Article number S4115.281.400
EAN 3253562152817
UBB 420140303009
UNSPSC 27111508
Manufacturer article nr  2-15-281
Do not close this page. This message will disappear, when the page is fully loaded.