text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stanley Handsaw 2-15-241 24 x 7T JETCUT HP

Article number S4115.241.600
Design Blade saw
Type Rip saw
Saw-blade length (mm) 600
Number of teeth per inch 7
Suitable for wood Yes
Brand Stanley

Specifications

Design Blade saw
Type Rip saw
Saw-blade length (mm) 600
Number of teeth per inch 7
Suitable for wood Yes
Brand Stanley

Article numbers

Article number S4115.241.600
EAN 3253562152411
UBB 420140070509
UNSPSC 27111508
Manufacturer article nr  2-15-241
Do not close this page. This message will disappear, when the page is fully loaded.