text.skipToContent text.skipToNavigation

Stanley FATMAX Screwdriver Voltage Tester

Article number 6H668896
Continuity test No
Length (mm) 242
Voltage indication Other
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Data hold No

Specifications

Continuity test No
Length (mm) 242
Voltage indication Other
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Data hold No
Background lighting LC-indication No
Test prod protection No
Measuring point lightning No
Indication of direction of field rotation No
Load switchable No
Type of test 1-pole
Usable at precipitation No
Brand Stanley
Commodity code 82054000
Model FATMAX

Article numbers

Article number 6H668896
EAN 3253560649852
UBB 500715812714
UNSPSC 27110000
Manufacturer article nr  FMHT0-64985
Do not close this page. This message will disappear, when the page is fully loaded.