text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgicko
Francúzsko
Holandsko
Maďarsko
Germany
Portugalsko
Poľsko
Rumunsko
Slovensko
Italy
Veľká Británia
Česká Republika
Španielsko
Other
Fabory Group
Europe
中国
Language
Holandsky
Francúzsky
Angličtina
English
French
German
Spanish
Italian
Francúzsky
Angličtina
Holandsky
Angličtina
Maďarský
Angličtina
Portuguese
English
Poľský
Angličtina
Rumunčina
Angličtina
Slovenčina
Angličtina
Spanish
English
English
Česky
Angličtina
Zjednodušená čínština
German
English
Italian
English
Country
Belgicko
Francúzsko
Holandsko
Maďarsko
Germany
Portugalsko
Poľsko
Rumunsko
Slovensko
Italy
Veľká Británia
Česká Republika
Španielsko
Other
Fabory Group
Európa
中国
Language
Holandsky
Francúzsky
Angličtina
Angličtina
Francúzsky
Nemec
Španielsky
Taliansky
Francúzsky
Angličtina
Holandsky
Angličtina
Maďarský
Angličtina
Portugalčina
Angličtina
Poľský
Angličtina
Rumunčina
Angličtina
Slovenčina
Angličtina
Angličtina
Česky
Angličtina
Španielsky
Angličtina
Zjednodušená čínština
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Laser levels
All categories
Apparecchiature per saldatura, brasatura e gas
Attrezzi a pressione aria
Attrezzi elettrici
Attrezzi manuali
Automotori e flotta
Brands
Elementi di fissaggio
Grinding & sanding
Idraulica, aria compressa e impianti idraulici
Movimentazione materiali e stoccaggio
Prodotti chimici e nastri
Prodotti di sicurezza
Pulizie
Rifornimenti elettrici
Strumenti di lavorazione
Quick Search
X
Search
Reset
Home
Hand tools
Measurement-, marking- & inspection tools
Levels
Laser levels
0T931353
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stanley FATMAX Multi Line Laser in Plastic Case Green Beam 60m 0.3mm/m Li-Ion Battery
Add to catalogue
Article number
0T931353
Housing colour
Other
Weight
4035
With remote control
No
Interface
No
Visible signalling route
No
Length of signalling route (m)
60
Rotating signalling route
No
View all specifications
Specifications & standards
Downloads
Specifications
Housing colour
Other
Weight
4035
With remote control
No
Interface
No
Visible signalling route
No
Length of signalling route (m)
60
Rotating signalling route
No
Accuracy (mm)
0.3
Wavelength of the sensor (nm)
530
Degree of protection (IP)
IP54
Battery type
Lithium-ions
Laserclass
Class 2
Brand
Stanley
Commodity code
9031808000
Model
FATMAX
Type
Multi Line Laser
Download as PDF
Print
Article numbers
Article number
0T931353
EAN
3253561773563
UBB
500656444162
UNSPSC
27110000
Manufacturer article nr
FMHT1-77356
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering