text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Open-end ring ratchet spanner 7 R width across flats 12 mm length 170 mm straigh


Flat pattern, UD profile, Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm, For ratchet loosening and fast tightening, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 69
Isolation protection 1000 V No
Packed per 1

Specifications

Length 170
Wrench width open end (mm) 12
Surface protection Chromium-plated
Weight 69
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 12
Head width open end (mm) 27.5
Head width socket/ring/ratchet (mm) 23.6
Head height open end (mm) 4.6
Head height socket/ring/ratchet (mm) 8.6
Ratcheting model Yes
Point count 6
VDE tested No
Brand Gedore

Description

Flat pattern, UD profile, Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm, For ratchet loosening and fast tightening, High torque transfer, Hollow profile comfortable to hold, Warp-resistant geometry with double T-girder effect, GEDORE vanadium steel 31CrV3, Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated, Hot forged, For ratchet loosening and fast tightening, Ring 13° offset from shaft, reversible

Article numbers

Article number G2111.120.001
EAN 4010886889176
UBB 500501918378
UNSPSC 27111743
Manufacturer article nr  2297108

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.