text.skipToContent
text.skipToNavigation
+31 13 5941299
150.000+ fasteners op voorraad
24/7 service met MyFabory
Gegarandeerde kwaliteit, al 75 jaar
Login
Register
Country
België
Germany
Frankrijk
Groot-Brittanië
Hongarije
Italy
Nederland
Polen
Portugal
Roemenië
Slowakije
Spanje
Tsjechië
Other
Fabory Group
Europa
中国
Language
Nederlands
Frans
Engels
Engels
Frans
Duits
Spaans
Italiaans
Frans
Engels
Engels
Hongaars
Engels
Nederlands
Engels
Pools
Engels
Portugees
Engels
Roemeens
Engels
Slowaaks
Engels
Spaans
Engels
Tsjechisch
Engels
Chinees
German
English
Italian
English
Country
België
Germany
Frankrijk
Groot-Brittanië
Hongarije
Italy
Nederland
Polen
Portugal
Roemenië
Slowakije
Spanje
Tsjechië
Other
Fabory Group
Europa
中国
Language
Nederlands
Frans
Engels
Engels
Frans
Duits
Spaans
Italiaans
Frans
Engels
Engels
Hongaars
Engels
Nederlands
Engels
Pools
Engels
Portugees
Engels
Roemeens
Engels
Slowaaks
Engels
Spaans
Engels
Tsjechisch
Engels
Chinees
German
English
Italian
English
Login
Register
Industrieën
Industrieën
Truck Trailer & Coach
Voedingsmiddelen
Agri
Semiconductor & Medisch
Bouw
Petrochemie
Wind
Andere industrieën
Diensten
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratorium
3D Portal
Trainingen
Digitale oplossingen
Assortiment
Assortiment
Bevestingsmaterialen
C-Parts
Gereedschappen en PBM’s
Normen en standaarden
DIN normeringen
ISO normeringen
Lubrinox
Masters in Fasteners
Breed en diep
Branchespecifiek
Samengestelde kits
Innovaties
Naar de webshop
Bestel direct via onze webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Planing files
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Files & planes
Files & rasps
Planing files
S4172.104.155
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stanley Block Plane 155mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
S4172.104.155
Width
100
Design
Bench plane
Length (mm)
160
Material base
Other
Material base sole
Other
Adjustable chisel
No
Adjustable jaw hole
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Width
100
Design
Bench plane
Length (mm)
160
Material base
Other
Material base sole
Other
Adjustable chisel
No
Adjustable jaw hole
No
Brand
Stanley
Weight per piece (g)
89
Commodity code
82031000
Type
Block Plane
Download as PDF
Print
Article numbers
Article number
S4172.104.155
EAN
3253565211047
UBB
420137071148
UNSPSC
27111900
Manufacturer article nr
5-21-104
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering