text.skipToContent text.skipToNavigation

Stanley Aviation Snip for 1.2mm Plate Straight Cutting


Plastic handle made of bi-material for added comfort and slip-protection. Chrome-finished shear parts. Forged steel alloy (chromium-molybdenum)

Numéro d'article S4484.563.000
Length of blade (mm) 32
Length (mm) 250
Operation Universal
Max. plate thickness (mm) 0.7
Straight model Yes
Emballé par 1

Spécifications

Length of blade (mm) 32
Length (mm) 250
Operation Universal
Max. plate thickness (mm) 0.7
Straight model Yes
Brand Stanley
Weight per piece (g) 412
Type Aviation Snip

La description

Plastic handle made of bi-material for added comfort and slip-protection. Chrome-finished shear parts. Forged steel alloy (chromium-molybdenum)

Numéros d'articles

Numéro d'article S4484.563.000
EAN 3253562145635
UBB 500500186910
UNSPSC 27111506
N° Article du fabricant 2-14-563
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.