text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

STAHLWILLE Work lights 13133


practical light source for home, hobby, trade and industryhigh-performance 30 W COB LED with 2800 lmadjustable light modes with three brightness levels: 100% / 50% / 25%integrated rechargeable battery24.42 WH with safety electronicsrechargeable via type C connectionapprox. 8 hours charging timewith charge control and remaining capacity indicator180° adj

Article number 4J676099
With socket outlet No
Material housing Other
Lamp type LED not exchangeable
Nominal voltage (V) 3.7 - 3.7
Degree of protection (IP) IP64
Packed per 1

Specifications

With socket outlet No
Material housing Other
Lamp type LED not exchangeable
Nominal voltage (V) 3.7 - 3.7
Degree of protection (IP) IP64
With protective cover No
With light source Yes
With tripod holder No
Max. system power (W) 30
Rated luminous flux according to IEC 62722-2-1 (lm) 2800
Colour of light Other
Degree of protection (NEMA) Other
Material protective cover Other
With wheels No
Brand Stahlwille

Description

practical light source for home, hobby, trade and industryhigh-performance 30 W COB LED with 2800 lmadjustable light modes with three brightness levels: 100% / 50% / 25%integrated rechargeable battery24.42 WH with safety electronicsrechargeable via type C connectionapprox. 8 hours charging timewith charge control and remaining capacity indicator180° adjustable stand/carrying handlewith magnetic holder for secure attachment to metal surfacesswivelling hook for hangingfor use in indoor and and outdoor areas (IP64 certified)compact and flat storage

Article numbers

Article number 4J676099
EAN 4018754341382
UNSPSC 39120000
Manufacturer article nr  77490015
Do not close this page. This message will disappear, when the page is fully loaded.