text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

STAHLWILLE Work lights 13132


professional aluminum pole light with highly efficient reflector system, up to 130 lumens and 75 m light rangerobust housing made of aircraft aluminumwith practical cliplighting duration up to 4 hoursIP 54 protection classincl. 2 AAA 1.5 V batteries

Article number 8J347311
Design Pen light
Housing colour Black
Rechargeable No
ANSI AAA
Length 138
Packed per 1

Specifications

Design Pen light
Housing colour Black
Rechargeable No
ANSI AAA
Length 138
Material Aluminium
Lamp type Other
Degree of protection (IP) IP54
With light source Yes
Battery type Micro
Weight total (g) 55.5
Number of batteries 2
With batteries Yes
Brand Stahlwille
Type 13132

Description

professional aluminum pole light with highly efficient reflector system, up to 130 lumens and 75 m light rangerobust housing made of aircraft aluminumwith practical cliplighting duration up to 4 hoursIP 54 protection classincl. 2 AAA 1.5 V batteries

Article numbers

Article number 8J347311
EAN 4018754341375
UNSPSC 39120000
Manufacturer article nr  77490014
Do not close this page. This message will disappear, when the page is fully loaded.