text.skipToContent text.skipToNavigation

Stahlwille VDE Torx Screwdriver T20 100mm Blade Length Ergonomic Grip 205mm


Reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinetsin switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimum access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacef

Article number 7N302994
Insulated Yes
Weight 55
Total length (mm) 205
Size (TX) 20
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Weight 55
Total length (mm) 205
Size (TX) 20
Isolation protection 1000 V Yes
Blade length (mm) 100
With bore hole No
Material handle Other
Type of shaft Round
Grip design Other
Blade material Other
Cap rotatable No
Surface protection blade Chromium-plated
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Stahlwille
Type VDE Torx Screwdriver

Description

Reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinetsin switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimum access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacefor internal TORX® screwsChrome-Alloy-Steelblade burnishedVDE insulated up to 1000 VDIN EN 60900Insulated according to IEC 900 - AC/1000 V AC/1000 V

Article numbers

Article number 7N302994
EAN 4018754338191
UNSPSC 27110000
Manufacturer article nr  46763020
Do not close this page. This message will disappear, when the page is fully loaded.