text.skipToContent text.skipToNavigation

Stahlwille VDE set of reversible screwdrivers No. 4798 VDE 14 pcs.

Article number 2K962232
Total number of tools 14
Brand STAHLWILLE
Model DRALL+
Type 4798 VDE - UMSTECKSCHRAUBENDREHERSATZ

Specifications

Total number of tools 14
Brand STAHLWILLE
Model DRALL+
Type 4798 VDE - UMSTECKSCHRAUBENDREHERSATZ

Description

14 pieces two-component handle with soft-grip zones for use as precision toolsattachable rotating cap for interchangeable bladesautomatic locking system prevents inadvertent extraction VDE insulated up to 1000 VDIN EN 60900#T, AC/1000 VContent:1x two-component handle1x attachable rotating cap#r, 2.5 x 0.4, 3.0 x 0.5, 3.5 x 0.6, 4.0 x 0.8, 5.5 x 1.0, 6.5 x 1.2 mm#k, PH1, PH2#l, PZ2#n, T10, T15, T20

Article numbers

Article number 2K962232
EAN 4018754253951
UBB 500654022788
UNSPSC 27110000
Manufacturer article nr  96469511
Do not close this page. This message will disappear, when the page is fully loaded.