text.skipToContent text.skipToNavigation

Stahlwille Tubular box wrench 10750N-55X60 10750N-55 x 60

Article number 7A635540
Surface protection Chromium-plated
Length 245
Wrench size large (mm) 60
Wrench size small (mm) 55
Head width small (mm) 70

Specifications

Surface protection Chromium-plated
Length 245
Wrench size large (mm) 60
Wrench size small (mm) 55
Head width small (mm) 70
Head width large (mm) 76
Type 10750 55 x 60 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 7A635540
EAN 4018754255078
UBB 500636252016
UNSPSC 27111708
Manufacturer article nr  43335560
Do not close this page. This message will disappear, when the page is fully loaded.