text.skipToContent text.skipToNavigation

Stahlwille Tubular box wrench 10750N-36X41 10750N-36 x 41


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 0R938120
Surface protection Chromium-plated
Length 225
Wrench size large (mm) 41
Wrench size small (mm) 36
Head width small (mm) 50
Packed per 1

Specifications

Surface protection Chromium-plated
Length 225
Wrench size large (mm) 41
Wrench size small (mm) 36
Head width small (mm) 50
Head width large (mm) 56
Type 10750 36 x 41 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 0R938120
EAN 4018754255047
UBB 500636251448
UNSPSC 27111708
Manufacturer article nr  43333641
Do not close this page. This message will disappear, when the page is fully loaded.