text.skipToContent text.skipToNavigation

Stahlwille Tubular box wrench 10750N-24X27 10750N-24 x 27


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 2O632023
Surface protection Chromium-plated
Length (mm) 190
Wrench size large (mm) 27
Wrench size small (mm) 24
Head width large (mm) 35
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 190
Wrench size large (mm) 27
Wrench size small (mm) 24
Head width large (mm) 35
Wrench depth large (mm) 39
Brand Stahlwille
Type 10750 24 x 27 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 2O632023
EAN 4018754255016
UBB 500636250861
UNSPSC 27111708
Manufacturer article nr  43332427
Do not close this page. This message will disappear, when the page is fully loaded.