text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Tubular box wrench 10750N-24X26 10750N-24 x 26


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 0I732366
Surface protection Chromium-plated
Length 190
Wrench size large (mm) 26
Wrench size small (mm) 24
Head width small (mm) 34.5
Packed per 1

Specifications

Surface protection Chromium-plated
Length 190
Wrench size large (mm) 26
Wrench size small (mm) 24
Head width small (mm) 34.5
Head width large (mm) 37
Brand Stahlwille
Type 10750 24 x 26 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 0I732366
EAN 4018754255009
UBB 500636250606
UNSPSC 27111708
Manufacturer article nr  43332426
Do not close this page. This message will disappear, when the page is fully loaded.