text.skipToContent text.skipToNavigation

Stahlwille Tubular box wrench 10750N-21X23 10750N-21 x 23


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 9U698920
Surface protection Chromium-plated
Length 170
Wrench size large (mm) 23
Wrench size small (mm) 21
Head width small (mm) 30.5
Packed per 1

Specifications

Surface protection Chromium-plated
Length 170
Wrench size large (mm) 23
Wrench size small (mm) 21
Head width small (mm) 30.5
Head width large (mm) 33
Type 10750 21 x 23 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 9U698920
EAN 4018754254996
UBB 500636250457
UNSPSC 27111708
Manufacturer article nr  43332123
Do not close this page. This message will disappear, when the page is fully loaded.