text.skipToContent text.skipToNavigation

Stahlwille Tubular box wrench 10750N-18X19 10750N-18 x 19


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 6G761208
Surface protection Chromium-plated
Length 160
Wrench size large (mm) 19
Wrench size small (mm) 18
Head width large (mm) 28
Packed per 1

Specifications

Surface protection Chromium-plated
Length 160
Wrench size large (mm) 19
Wrench size small (mm) 18
Head width large (mm) 28
Wrench depth large (mm) 29
Type 10750 18 x 19 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 6G761208
EAN 4018754254972
UBB 500636250036
UNSPSC 27111708
Manufacturer article nr  43331819
Do not close this page. This message will disappear, when the page is fully loaded.