text.skipToContent text.skipToNavigation

Stahlwille Tubular box wrench 10750N-16X17 10750N-16 x 17


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 4W241703
Surface protection Chromium-plated
Length 155
Wrench size large (mm) 17
Wrench size small (mm) 16
Head width large (mm) 24
Packed per 1

Specifications

Surface protection Chromium-plated
Length 155
Wrench size large (mm) 17
Wrench size small (mm) 16
Head width large (mm) 24
Wrench depth large (mm) 26
Type 10750 16 x 17 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 4W241703
EAN 4018754254958
UBB 500636249640
UNSPSC 27111708
Manufacturer article nr  43331617
Do not close this page. This message will disappear, when the page is fully loaded.