text.skipToContent text.skipToNavigation

Stahlwille Tubular box wrench 10750N-12X13 10750N-12 x 13


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 2J750132
Surface protection Chromium-plated
Length (mm) 145
Wrench size large (mm) 13
Wrench size small (mm) 12
Head width large (mm) 19
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 145
Wrench size large (mm) 13
Wrench size small (mm) 12
Head width large (mm) 19
Wrench depth large (mm) 21
Brand Stahlwille
Type 10750 12 x 13 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 2J750132
EAN 4018754254934
UBB 500636249236
UNSPSC 27111708
Manufacturer article nr  43331213
Do not close this page. This message will disappear, when the page is fully loaded.