text.skipToContent text.skipToNavigation

Stahlwille Transparent cover f.13217


the cover is inserted in the top lid and creates additional storage space, e.g. for documentsmade of thick-walled, scratch-resistant plasticsturdy design with metal hingesdelivery incl. fixing material

Article number G0110.010.100
Colour Other
Width 500
Height 40
Depth 275
Type of accessories/components Other
Packed per 1

Specifications

Colour Other
Width 500
Height 40
Depth 275
Type of accessories/components Other
Material Other
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Description

the cover is inserted in the top lid and creates additional storage space, e.g. for documentsmade of thick-walled, scratch-resistant plasticsturdy design with metal hingesdelivery incl. fixing material

Article numbers

Article number G0110.010.100
EAN 4018754247783
UBB 500627650244
UNSPSC 24112401
Manufacturer article nr  89010100
Do not close this page. This message will disappear, when the page is fully loaded.