text.skipToContent text.skipToNavigation

Stahlwille Torx Screwdriver T25 125mm Blade Length Ergonomic Grip 240mm

Stoc zero

Reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinetsin switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimum access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacef

Cod Articol 8D109849
Insulated Yes
Weight 58
Total length (mm) 240
Size (TX) 25
Isolation protection 1000 V Yes
Ambalat la 1

Specificații

Insulated Yes
Weight 58
Total length (mm) 240
Size (TX) 25
Isolation protection 1000 V Yes
Blade length (mm) 125
With bore hole No
Material handle Other
Type of shaft Round
Grip design Other
Blade material Other
Cap rotatable No
Surface protection blade Chromium-plated
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Stahlwille
Type Torx Screwdriver

Descriere

Reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinetsin switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimum access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacefor internal TORX® screwsChrome-Alloy-Steelblade burnishedVDE insulated up to 1000 VDIN EN 60900Insulated according to IEC 900 - AC/1000 V AC/1000 V

Numerele articolelor

Cod Articol 8D109849
EAN 4018754338207
UNSPSC 27110000
Nr. articol producător 46763025
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.