text.skipToContent text.skipToNavigation

Stahlwille TORSIOTRONIC 6 Electromechanical Torque Screwdriver with Battery 0.6-6Nm 317mm


indicating and click-typeintegrated ratcheting bit-holder with 80 teeth that provide a particularly small ratchet angle of only 4.5° and thus enable particularly sensitive working – ideal for hard-to-reach fastenersafter the tool trips, the slip mechanism prevents the preset tightening torque from being inadvertently exceeded, which protects against overtighteningclear display of all the relevant information in a bright, battery-saving colour OLED display – readable at almost any anglevisual assessment of the torqueingπ action by means of the traffic light colours in the display and laterally placed LEDsdisplay in a number of languageslong-lasting battery charge with battery-saving stand-by mode. The rechargeable batteries can be quickly and easily changed.stores up to 2500 fasteners and sequences for reading out and documenting on the PC later by means of the integrated micro-USB interfacethe target torque and tolerances can be individually set to evaluate the readingseasy learning curve thanks to almost self-explanatory controls and an easily understood menu structurethree operating modes (first peak, track, peak hold)tactile, visual and acoustic trigger signals.the ergonomically designed convex handle promotes strain-free working and is resistant to oils, grease, fuels, brake fluids and Skydrolclockwise and anticlockwise operationwith 1/4" male square drive (6.3 DIN 3120/ISO 1174-1) for 1/4" socketswith 1/4" female square drive in the handle end (6.3 DIN 3120/ISO 1174-1) for attaching a 1/4" T-barunits of measure: cN·m, N·m, ft·lb, in·lb, in·ozincluded in the set: SensoMaster 4 software, USB cable, bit holder, T-bar handle (size 10)supplied with 3.6 V lithium battery, type 18650, packaged according to UN 3480patentedcertificate in accordance with DIN EN ISO 6789-2:2017in robust plastic casedisplay deviation value ± 4%

Article number 2N303447
Tightening moment (Nm) 6 - 6
Screwdriver model Yes
Brand Stahlwille
Commodity code 82041100
Model SENSOTORK
Packed per 1

Specifications

Tightening moment (Nm) 6 - 6
Screwdriver model Yes
Brand Stahlwille
Commodity code 82041100
Model SENSOTORK
Type TORSIOTRONIC 6

Description

indicating and click-typeintegrated ratcheting bit-holder with 80 teeth that provide a particularly small ratchet angle of only 4.5° and thus enable particularly sensitive working – ideal for hard-to-reach fastenersafter the tool trips, the slip mechanism prevents the preset tightening torque from being inadvertently exceeded, which protects against overtighteningclear display of all the relevant information in a bright, battery-saving colour OLED display – readable at almost any anglevisual assessment of the torqueingπ action by means of the traffic light colours in the display and laterally placed LEDsdisplay in a number of languageslong-lasting battery charge with battery-saving stand-by mode. The rechargeable batteries can be quickly and easily changed.stores up to 2500 fasteners and sequences for reading out and documenting on the PC later by means of the integrated micro-USB interfacethe target torque and tolerances can be individually set to evaluate the readingseasy learning curve thanks to almost self-explanatory controls and an easily understood menu structurethree operating modes (first peak, track, peak hold)tactile, visual and acoustic trigger signals.the ergonomically designed convex handle promotes strain-free working and is resistant to oils, grease, fuels, brake fluids and Skydrolclockwise and anticlockwise operationwith 1/4" male square drive (6.3 DIN 3120/ISO 1174-1) for 1/4" socketswith 1/4" female square drive in the handle end (6.3 DIN 3120/ISO 1174-1) for attaching a 1/4" T-barunits of measure: cN·m, N·m, ft·lb, in·lb, in·ozincluded in the set: SensoMaster 4 software, USB cable, bit holder, T-bar handle (size 10)supplied with 3.6 V lithium battery, type 18650, packaged according to UN 3480patentedcertificate in accordance with DIN EN ISO 6789-2:2017in robust plastic casedisplay deviation value ± 4%

Article numbers

Article number 2N303447
EAN 4018754299416
UBB 500696184992
UNSPSC 27110000
Manufacturer article nr  96510760
Do not close this page. This message will disappear, when the page is fully loaded.