text.skipToContent text.skipToNavigation

Stahlwille TORSIOTRONIC 3 Electromechanical Torque Screwdriver with Battery 0.3-3Nm 317mm


indicating and click-typeintegrated ratcheting bit-holder with 80 teeth that provide a particularly small ratchet angle of only 4.5° and thus enable particularly sensitive working – ideal for hard-to-reach fastenersafter the tool trips, the slip mechanism prevents the preset tightening torque from being inadvertently exceeded, which protects against ove

Article number 9D786278
Tightening moment (Nm) 3 - 3
Screwdriver model Yes
Model SENSOTORK
Type TORSIOTRONIC 3
Packed per 1

Specifications

Tightening moment (Nm) 3 - 3
Screwdriver model Yes
Model SENSOTORK
Type TORSIOTRONIC 3

Description

indicating and click-typeintegrated ratcheting bit-holder with 80 teeth that provide a particularly small ratchet angle of only 4.5° and thus enable particularly sensitive working – ideal for hard-to-reach fastenersafter the tool trips, the slip mechanism prevents the preset tightening torque from being inadvertently exceeded, which protects against overtighteningclear display of all the relevant information in a bright, battery-saving colour OLED display – readable at almost any anglevisual assessment of the torqueingπ action by means of the traffic light colours in the display and laterally placed LEDsdisplay in a number of languageslong-lasting battery charge with battery-saving stand-by mode. The rechargeable batteries can be quickly and easily changed.stores up to 2500 fasteners and sequences for reading out and documenting on the PC later by means of the integrated micro-USB interfacethe target torque and tolerances can be individually set to evaluate the readingseasy learning curve thanks to almost self-explanatory controls and an easily understood menu structurethree operating modes (first peak, track, peak hold)tactile, visual and acoustic trigger signals.the ergonomically designed convex handle promotes strain-free working and is resistant to oils, grease, fuels, brake fluids and Skydrolclockwise and anticlockwise operationwith 1/4" male square drive (6.3 DIN 3120/ISO 1174-1) for 1/4" socketswith 1/4" female square drive in the handle end (6.3 DIN 3120/ISO 1174-1) for attaching a 1/4" T-barunits of measure: cN·m, N·m, ft·lb, in·lb, in·ozincluded in the set: SensoMaster 4 software, USB cable, bit holder, T-bar handle (size 10)supplied with 3.6 V lithium battery, type 18650, packaged according to UN 3480patentedcertificate in accordance with DIN EN ISO 6789-2:2017in robust plastic casedisplay deviation value ± 4%

Article numbers

Article number 9D786278
EAN 4018754299409
UBB 500696184737
UNSPSC 27110000
Manufacturer article nr  96510730
Do not close this page. This message will disappear, when the page is fully loaded.