text.skipToContent text.skipToNavigation

Stahlwille Torque wrenches 71 /80


indicating typemount for interchangeable shell toolsall 14 x 18 mm insert tools can also be used with insert tool adaptor No 7370/80 (max. 650 N·m)trailing pointer dialtwin scales N·m/ft·lbscale is made of luminescent light yellow special film enabling clear readings even in poor light conditionshandle with integrated force compensatormeasuring element

Article number G0612.000.080
Electronic No
Total length (mm) 1048
Connection size Other
Tightening moment (Nm) 160 - 800
Connection size (mm) 28
Packed per 1

Specifications

Electronic No
Total length (mm) 1048
Connection size Other
Tightening moment (Nm) 160 - 800
Connection size (mm) 28
Accuracy scale division (Nm) 10
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale Yes
Brand STAHLWILLE
Model MANOSKOP
Type 71/80

Description

indicating typemount for interchangeable shell toolsall 14 x 18 mm insert tools can also be used with insert tool adaptor No 7370/80 (max. 650 N·m)trailing pointer dialtwin scales N·m/ft·lbscale is made of luminescent light yellow special film enabling clear readings even in poor light conditionshandle with integrated force compensatormeasuring element is a bending plate housed in the handlewith overload protectioncan be applied for either clockwise or anticlockwise tightening by turning the wrench overcalibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Adjustment without disassemblycertificate in accordance with DIN EN ISO 6789-2:2017supplied in textile bagdisplay deviation value ± 4%display deviation value ± 4%

Article numbers

Article number G0612.000.080
EAN 4018754104581
UBB 500501375173
UNSPSC 27111715
Manufacturer article nr  50030080
Do not close this page. This message will disappear, when the page is fully loaded.