text.skipToContent text.skipToNavigation

Stahlwille Torque wrench 775A A/3


click-typefor torque-controlled bolt tightening in the cN·m and in·lb rangesfor one-off or production runsanticlockwise and clockwise tighteningwith 1/4" internal hex drive (F 6.3 DIN 3126/ISO1173)infinitely variable via micrometer scale (twist scale)disengaging clutch coupling prevents the preset value being exceededthe shape of the handle and its surf

Article number G0656.100.003
Total length (mm) 105
Connection size 1/4 inch
Tightening moment (Nm) 0.02 - 0.3
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 6
Packed per 1

Specifications

Total length (mm) 105
Connection size 1/4 inch
Tightening moment (Nm) 0.02 - 0.3
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 6
With scale Yes
Model MANOSKOP
Type 775A/3 DREHMOMENTSCHRAUBENDREHER

Description

click-typefor torque-controlled bolt tightening in the cN·m and in·lb rangesfor one-off or production runsanticlockwise and clockwise tighteningwith 1/4" internal hex drive (F 6.3 DIN 3126/ISO1173)infinitely variable via micrometer scale (twist scale)disengaging clutch coupling prevents the preset value being exceededthe shape of the handle and its surface texture ensure safe and accurate transmission of torqueinsert tools: For all 1/4" hex E 6.3, PHILLIPS® head screws, POZIDRIV®/SUPADRIV®, straight-slot, TORX®, hex bits certificate in accordance with DIN EN ISO 6789-2:2017display deviation value ± 6%

Article numbers

Article number G0656.100.003
EAN 4018754142255
UBB 500501057870
UNSPSC 27111715
Manufacturer article nr  51460003
Do not close this page. This message will disappear, when the page is fully loaded.