text.skipToContent text.skipToNavigation

Stahlwille Torque wrench 775 /50


click-typefor torque-controlled bolt tightening in the cN·m and in·lb rangesfor one-off or production runsanticlockwise and clockwise tighteningwith 1/4" internal hex drive (F 6.3 DIN 3126/ISO1173)infinitely variable via micrometer scale (twist scale)disengaging clutch coupling prevents the preset value being exceededthe shape of the handle and its surf

Article number G0656.000.050
Total length (mm) 205
Connection size 1/4 inch
Tightening moment (Nm) 1 - 5
Accuracy scale division (Nm) 0.025
Screwdriver model Yes
Packed per 1

Specifications

Total length (mm) 205
Connection size 1/4 inch
Tightening moment (Nm) 1 - 5
Accuracy scale division (Nm) 0.025
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 6
With scale Yes
Brand STAHLWILLE
Model MANOSKOP
Type 775/50 N DREHMOMENTSCHRAUBENDREHER

Description

click-typefor torque-controlled bolt tightening in the cN·m and in·lb rangesfor one-off or production runsanticlockwise and clockwise tighteningwith 1/4" internal hex drive (F 6.3 DIN 3126/ISO1173)infinitely variable via micrometer scale (twist scale)disengaging clutch coupling prevents the preset value being exceededthe shape of the handle and its surface texture ensure safe and accurate transmission of torqueinsert tools: For all 1/4" hex E 6.3, PHILLIPS® head screws, POZIDRIV®/SUPADRIV®, straight-slot, TORX®, hex bits certificate in accordance with DIN EN ISO 6789-2:2017display deviation value ± 6%

Article numbers

Article number G0656.000.050
EAN 4018754141647
UBB 500501345713
UNSPSC 27111715
Manufacturer article nr  51060050
Do not close this page. This message will disappear, when the page is fully loaded.