text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrenches
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
G0657.000.007
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille Torque wrench 760 /7,5
Add to catalogue
Previous
Next
Article number
G0657.000.007
Total length (mm)
185
Connection size
1/4 inch
Tightening moment (Nm)
0.15 - 0.75
Screwdriver model
Yes
Accuracy according to ISO 6789 (%)
4
View all specifications
Specifications & standards
Downloads
Specifications
Total length (mm)
185
Connection size
1/4 inch
Tightening moment (Nm)
0.15 - 0.75
Screwdriver model
Yes
Accuracy according to ISO 6789 (%)
4
With scale
Yes
Model
MANOSKOP
Type
760/7,5
Download as PDF
Print
Description
indicating typethe measuring element is a torsional leaf springclockwise tightening (with trailing pointer) and anticlockwise tighteningwith 1/4" internal hex drive (F 6.3 DIN 3126)comparative scale in in·lb and cursorinserts and adaptors with external hex E 6.3 (1/4")DIN 3126/ISO 1173 are securely held and firmly controlled in the mounting shaft to attach 1/4" sockets, please order adaptor No 3115 certificate in accordance with DIN EN ISO 6789-2:2017display deviation value ± 4%
Article numbers
Article number
G0657.000.007
EAN
4018754118908
UBB
500501376080
UNSPSC
27111715
Manufacturer article nr
51040007
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering