text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
G0606.000.020
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille MANOSKOP 755 Torque Wrench 14 x 18mm 40-200Nm 457mm
Add to catalogue
Article number
G0606.000.020
Electronic
No
Total length (mm)
457
Connection size
14x18 mm
Tightening moment (Nm)
40 - 200
Head width (mm)
28
View all specifications
Specifications & standards
Downloads
Specifications
Electronic
No
Total length (mm)
457
Connection size
14x18 mm
Tightening moment (Nm)
40 - 200
Head width (mm)
28
Connection size (mm)
14
Accuracy according to ISO 6789 (%)
4
Head height (mm)
24
Brand
Stahlwille
Weight per piece (g)
948
Model
MANOSKOP
Type
Torque Wrench
Download as PDF
Print
Description
For work on conveyor belts or in serial production. No adjustment scale, therefore adjustment with test equipment is required, e.g. with the STAHLWILLE test devices No. 7707 W, SmartCheck or the calibration systems No. 7794, No. 7706.TriggeringMount for interchangeable insert tools (755/4-30)Dual stop signalParticularly lightweight and easy to handleHandle and shaft made of square steel pipeFurther loading after triggering or loads in the opposite direction of operation (max. up to the measurement range limit of the torque wrench) do not affect the trigger mechanism, which protects it from damageCounter-clockwise tightening with plug-in insert toolsOn request with pre-set trigger value (price surcharge 10%)Adjustment with torque wrench test deviceDisplay deviation ± 4 %
Article numbers
Article number
G0606.000.020
EAN
4018754031641
UBB
203198017733
UNSPSC
27111715
Manufacturer article nr
50010020
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering