text.skipToContent text.skipToNavigation

Stahlwille Torque wrench 755 /10


For work on conveyor belts or in serial production. No adjustment scale, therefore adjustment with test equipment is required, e.g. with the STAHLWILLE test devices No. 7707 W, SmartCheck or the calibration systems No. 7794, No. 7706.TriggeringMount for interchangeable insert tools (755/4-30)Dual stop signalParticularly lightweight and easy to handleHan

Article number G0606.000.010
Electronic No
Total length (mm) 318
Connection size 9x12 mm
Tightening moment (Nm) 20 - 100
Head width (mm) 28
Packed per 1

Specifications

Electronic No
Total length (mm) 318
Connection size 9x12 mm
Tightening moment (Nm) 20 - 100
Head width (mm) 28
Connection size (mm) 9
Suitable for extension Yes
With extension Yes
Accuracy according to ISO 6789 (%) 4
Head height (mm) 24
Model MANOSKOP
Type 755/10

Description

For work on conveyor belts or in serial production. No adjustment scale, therefore adjustment with test equipment is required, e.g. with the STAHLWILLE test devices No. 7707 W, SmartCheck or the calibration systems No. 7794, No. 7706.TriggeringMount for interchangeable insert tools (755/4-30)Dual stop signalParticularly lightweight and easy to handleHandle and shaft made of square steel pipeFurther loading after triggering or loads in the opposite direction of operation (max. up to the measurement range limit of the torque wrench) do not affect the trigger mechanism, which protects it from damageCounter-clockwise tightening with plug-in insert toolsOn request with pre-set trigger value (price surcharge 10%)Adjustment with torque wrench test deviceDisplay deviation ± 4 %

Article numbers

Article number G0606.000.010
EAN 4018754031627
UBB 203198017659
UNSPSC 27111715
Manufacturer article nr  50010010
Do not close this page. This message will disappear, when the page is fully loaded.