text.skipToContent text.skipToNavigation

Stahlwille Torque wrench 730NA AN/5


mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article number G0603.600.005
Electronic No
Total length (mm) 330
Connection size 9x12 mm
With signal tone Yes
Screwdriver model No
Packed per 1

Specifications

Electronic No
Total length (mm) 330
Connection size 9x12 mm
With signal tone Yes
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
With scale Yes
Brand Stahlwille
Type 730NA/5

Description

mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article numbers

Article number G0603.600.005
EAN 4018754139569
UBB 500503930033
UNSPSC 27111715
Manufacturer article nr  50581005
Do not close this page. This message will disappear, when the page is fully loaded.