text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
G0603.800.010
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille MANOSKOP 730DR Torque Wrench 9 x 12mm 10-100Nm 501mm
Add to catalogue
Article number
G0603.800.010
Connection size
1/2 inch
Tightening moment (Nm)
10 - 100
Accuracy according to ISO 6789 (%)
4
With scale
Yes
Brand
Stahlwille
View all specifications
Specifications & standards
Downloads
Specifications
Connection size
1/2 inch
Tightening moment (Nm)
10 - 100
Accuracy according to ISO 6789 (%)
4
With scale
Yes
Brand
Stahlwille
Weight per piece (g)
1663
Model
MANOSKOP
Type
Torque Wrench
Download as PDF
Print
Description
tactile and acoustic trigger signalmount for interchangeable insert toolsQuickRelease safety lockfast setting using convenient keypadautomatic compensation to achieve correct tightening torque even if a changed extension is enteredoverload protection by means of acoustic and visual signalsautomatic keypad lock prevents inadvertent changesdisplay also works for anticlockwise torqueunits of measurement: N·m, ft·lb, in·lbdifferent tolerance limits can be set for each jointvisual red and green signals in the display confirm the status of the jointadditional security for presets (function mode, trigger or preset value, unit of measurement, tolerance, save, deviating extension) using PIN codeup to 7.500 measurements can be storedUSB interfaceautomatic notification of the next calibration datecalibration using perfectControl® calibrating unit No 7794 or calibration system No 7791two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and skydrol)certificate in accordance with DIN EN ISO 6789‑2:2017in sturdy plastic box (sizes 40-100 in steel box)patentsupplied with two 1.5 V AA batteries. AA/LR6, 1.2 V rechargeable cells may also be useddisplay deviation value ± 2%, ± 1 digit
Article numbers
Article number
G0603.800.010
EAN
4018754175642
UBB
500504907188
UNSPSC
27111715
Manufacturer article nr
96501810
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering