text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Torque wrench 71AR AR/80


indicatingtrailing dial indicatordouble scale N-m/ft-lbscale sheet made of luminescent, bright yellow special foil for clear recognition of the display even in poor visibilityProtection of the dial gauge by additional protective ringHandle with integrated force compensation mechanismNot for left-hand measurementsCalibration with the perfectControl calib

Article number G0612.200.080
Electronic No
Total length (mm) 1152
Connection size 3/4 inch
Tightening moment (Nm) 160 - 800
Accuracy scale division (Nm) 10
Packed per 1

Specifications

Electronic No
Total length (mm) 1152
Connection size 3/4 inch
Tightening moment (Nm) 160 - 800
Accuracy scale division (Nm) 10
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale Yes
Brand Stahlwille
Type 71AR/80

Description

indicatingtrailing dial indicatordouble scale N-m/ft-lbscale sheet made of luminescent, bright yellow special foil for clear recognition of the display even in poor visibilityProtection of the dial gauge by additional protective ringHandle with integrated force compensation mechanismNot for left-hand measurementsCalibration with the perfectControl calibration device no. 7794 or the calibration device no. 7706. If necessary, readjustment without disassemblywith certificatedelivery in textile bagindication deviation ± 4 %.

Article numbers

Article number G0612.200.080
EAN 4018754124930
UBB 500501062490
UNSPSC 27111715
Manufacturer article nr  50450080
Do not close this page. This message will disappear, when the page is fully loaded.